Check Availability
  • POLYMERSHAPES 

    Roll, UHMW, w/PSA, 0.020 In Th, 12 In x54 ft

  • Item # 4CCW9
  • Mfr. Model # 4CCW9
Roll, UHMW, w/PSA, 0.020 In Th, 12 In x54 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CCW9
Mfr. Model # 4CCW9
UNSPSC #30102515
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Roll Stock
Application Wear Strip
Type Virgin Food Contact Grade
Material Ultra High Molecular Weight (UHMW)
Thickness 0.020"
Width 12"
Length 54 ft.
Color White
Finish Smooth
Backing Type Pressure Sensitive Adhesive
Min. Temp. (F) -22
Max. Temp. (F) 180 Degrees
Elongation 460%
Tensile Strength (PSI) 3300
Standards FDA, USDA, and 3-A Dairy Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms