Check Availability
  • POLYMERSHAPES 

    Roll, UHMW, w/PSA, 0.010 In Th, 2 In x 54 ft

  • Item # 4CCV8
  • Mfr. Model # 4CCV8
Roll, UHMW, w/PSA, 0.010 In Th, 2 In x 54 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CCV8
Mfr. Model # 4CCV8
UNSPSC #30102515
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Roll Stock
Application Wear Strip
Type Virgin Food Contact Grade
Material Ultra High Molecular Weight (UHMW)
Thickness 0.010"
Width 2"
Length 54 ft.
Color White
Finish Smooth
Backing Type Pressure Sensitive Adhesive
Min. Temp. (F) -22
Max. Temp. (F) 180 Degrees
Elongation 460%
Tensile Strength (PSI) 3300
Standards FDA, USDA, and 3-A Dairy Approved
* This product's country of origin is subject to change

Welcome Sign In