Check Availability
  • POLYMERSHAPES 

    Rod Stock, HDPE, 1-1/2In., 96In.

  • Item # 22JL51
  • Mfr. Model # 22JL51
Rod Stock, HDPE, 1-1/2In., 96In.
Qty
  • Web Price
    $97.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JL51
Mfr. Model # 22JL51
UNSPSC #30102415
Catalog Page 2208
Shipping Weight 6.911 lbs
Country of Origin Germany *
Item Rod Stock
Type Thermoplastic
Material High Density Polyethylene (HDPE)
Color Off White
Diameter 1-1/2"
Length 96"
Diameter Tolerance -0/+.125
Length Tolerance +/-0.250"
Min. Temp. (F) -58
Max. Temp. (F) 176
Tensile Strength (PSI) 4500
Impact Strength (Lbs.) 2.4
Standards FDA regulations 21 Chapter 1, part 177.2523
* This product's country of origin is subject to change

Compliance and Restrictions