Check Availability
  • POLYMERSHAPES 

    Rod, Poly, Clear, 3/4" Dia x 6 ft. L

  • Item # 2XPX4
  • Mfr. Model # 2XPX4
Rod, Poly, Clear, 3/4" Dia x 6 ft. L
Qty
  • Web Price
    $39.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XPX4
Mfr. Model # 2XPX4
UNSPSC #30102415
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Rod Stock
Type Machine Grade
Material Polycarbonate
Color Clear
Diameter 3/4"
Length 6 Ft
Diameter Tolerance +0.003/-0.000"
Length Tolerance +/-0.250"
Min. Temp. (F) -40
Max. Temp. (F) 250
Tensile Strength (PSI) 10,500
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms