Check Availability
  • POLYMERSHAPES 

    Rod, Poly, Clear, 1/2" Dia x 1 ft. L

  • Item # 2XPU3
  • Mfr. Model # 2XPU3
Rod, Poly, Clear, 1/2" Dia x 1 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XPU3
Mfr. Model # 2XPU3
UNSPSC #30102415
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Rod Stock
Type Machine Grade
Material Polycarbonate
Color Clear
Diameter 1/2"
Length 1 Ft
Diameter Tolerance +0.003/-0.000"
Length Tolerance +/-0.250"
Min. Temp. (F) -40
Max. Temp. (F) 250
Tensile Strength (PSI) 10,500
* This product's country of origin is subject to change

Welcome Sign In