Check Availability
Cutting Board, HDPE, 12"L x 48"W x  0.500" Thick, 180 Max. Temp. (F), Tan
  • POLYMERSHAPES 

    Cutting Board, HDPE, 12"L x 48"W x 0.500" Thick, 180 Max. Temp. (F), Tan

  • Item # 22JM76
  • Mfr. Model # 22JM76
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This specially formulated acid-resistant surface is perfect for cutting boards and won't absorb moisture, odor, or bacteria, and won't dull knives. It has a heat deflection temperature of 176°F, and resists chipping, peeling, cracking, and warping. Dishwasher safe. Meets FDA 21 CFR 177.52, ASTM D1822, USDA, and Canada AG compliance.
Show More Close
 

Technical Specifications

Item # 22JM76
Mfr. Model # 22JM76
UNSPSC #52151606
Catalog Page 2208
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Cutting Board
Plastic Grouping Sheet Stock
Plastic Material HDPE
Plastic Thickness 0.500"
Plastic Width 48"
Plastic Length 12"
Plastic Color Tan
Max. Temp. (F) 180
Min. Temp. (F) -100
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type Standard Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -100 Degrees to 180 Degrees F
Tensile Strength 4000 psi
Impact Strength 1.3 ft.-lb./sq. in.
Standards NSF, FDA, USDA

* This product's country of origin is subject to change

Compliance and Restrictions