Check Availability
  • POLYMERSHAPES 

    47-3/4" x 23-3/4" Acrylic Light Panel; PK20

  • Item # 4VZH8
  • Mfr. Model # 4VZH8
47-3/4" x 23-3/4" Acrylic Light Panel; PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement light panel for 2 x 4-ft. fluorescent fixture. Designed to lay into the T-bar grid under the light fixture.
Show More Close
 

Technical Specifications

Item # 4VZH8
Mfr. Model # 4VZH8
UNSPSC #39111501
Catalog Page 438
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Light Panel
Type Prismatic
Material of Construction Acrylic
Description/Special Features White
Application Method Lay Into T-Bar Grid Under Fixture Or Cut To Size As Replacements
For Use With 4 By 2 Ft Fluorescent Fixtures
Length (In.) 47-3/4
Width (In.) 23-3/4
Panel Thickness (In.) 0.095
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions