Check Availability
  • POLYKEN 

    Polyethylene Film Tape, Rubber Adhesive, 8.00 mil Thick, 48mm X 33m, Clear, 1 EA

  • Item # 10C010
  • Mfr. Model # 827
Polyethylene Film Tape, Rubber Adhesive, 8.00 mil Thick, 48mm X 33m, Clear, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This UV- and moisture-resistant tape conforms to irregular surfaces, offering superior adhesion to PE sheeting and rough surfaces. Use it for seaming, sealing, splicing, label protection, and as boat shrink tape.
Show More Close
 

Technical Specifications

Item # 10C010
Mfr. Model # 827
UNSPSC #31201522
Catalog Page 1391
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Film Tape
Tape Backing Material Polyethylene
Tape Adhesive Rubber
Tape Thickness 8.00 mil
Tape Width 48mm
Tape Length 33m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 21 lb./in.
Tape Adhesive Strength 60 oz./in.
Series 827
Standards PSTC-1, ASTM D1000, D3833
* This product's country of origin is subject to change

Compliance and Restrictions