Check Availability
  • POLYKEN 

    Industrial Duct Tape, 3-25/32" X 60 yd., 9.00 mil Thick, Black Coated Cloth, 12 PK

  • Item # 36XC34
  • Mfr. Model # 1086726
Industrial Duct Tape, 3-25/32" X 60 yd., 9.00 mil Thick, Black Coated Cloth, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyken® duct tape has rubber adhesive with high initial tack and adheres to a wide variety of surfaces. It adheres well to most papers and wood, but is best suited for plastics. It has fair chemical and UV resistance and is removable. Utility-grade tape is easy to tear and apply. Versatile, light-duty tape is perfect for basic bundling, sealing, wrapping, and patching applications. A smooth, flexible polyethylene coating protects the cloth backing from moisture and abrasion. Adhesive is bonded to the other side of the cloth backing.
Show More Close
 

Technical Specifications

Item # 36XC34
Mfr. Model # 1086726
UNSPSC #31201501
Shipping Weight 35.25 lbs
Country of Origin USA *
Item Cloth Tape
Duct Tape Type Duct Tape
Duct Tape Width 3-25/32"
Duct Tape Length 60 yd.
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 85 oz./in.
Tensile Strength 27 lb./in.
Diameter 5-15/16"
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms