Check Availability
  • POLYKEN 

    Industrial Duct Tape, 48mm X 55m, 12.00 mil Thick, Gray Coated Cloth, 24 PK

  • Item # 35UX90
  • Mfr. Model # 235FR
Industrial Duct Tape, 48mm X 55m, 12.00 mil Thick, Gray Coated Cloth, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape is suitable for duct work, fiberglass and harness insulation, and building applications where fire retardance is required.
Show More Close
 

Technical Specifications

Item # 35UX90
Mfr. Model # 235FR
UNSPSC #31201501
Catalog Page 1386
Shipping Weight 48.38 lbs
Country of Origin USA *
Item Seaming Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 12.00 mil
Duct Tape Grade Industrial
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 40 oz./in.
Tensile Strength 29 lb./in.
Diameter 6-37/64"
Standards FAR 25.853
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms