Check Availability
  • POLYKEN 

    Industrial Duct Tape, 72mm X 55m, 12.00 mil Thick, Green Coated Cloth, 1 EA

  • Item # 15R475
  • Mfr. Model # 231
Industrial Duct Tape, 72mm X 55m, 12.00 mil Thick, Green Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyken 231 military grade duct tape is highly adhesive with durable waterproof backing. Ideal for packing and sealing.
Show More Close
 

Technical Specifications

Item # 15R475
Mfr. Model # 231
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 12.00 mil
Duct Tape Grade Industrial
Tape Color Family Green
Color Olive Drab
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 95 oz./in.
Tensile Strength 50 lb./in.
Standards ASTM D5486 Type IV, Class 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms