Check Availability
  • POLYKEN 

    Industrial Duct Tape, 48mm X 55m, 12.00 mil Thick, White Coated Cloth, 1 EA

  • Item # 15R473
  • Mfr. Model # 226
Industrial Duct Tape, 48mm X 55m, 12.00 mil Thick, White Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyken 226 nuclear grade duct tape is for use where corrosion is a concern and containment is required. Good for sealing insulation, color coding, wrapping pipe ends, packaging. Ideal for power plants and ships.
Show More Close
 

Technical Specifications

Item # 15R473
Mfr. Model # 226
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 12.00 mil
Duct Tape Grade Industrial
Tape Color Family White
Color White
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 30 lb./in.
Standards NRC REG 1.38 and ASME NQA-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms