Check Availability
Aluminum Foil Tape, Rubber, 17.00 mil Thick, 72mm X 31m, Silver, 1 EA
  • POLYKEN 

    Aluminum Foil Tape, Rubber, 17.00 mil Thick, 72mm X 31m, Silver, 1 EA

  • Item # 15R468
  • Mfr. Model # 360-17
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Polyken 360-17 aluminum foil tape seals cracks and seams in gutters and eaves, around chimneys, vent stacks, and repairs gouges in metal panels.
Show More Close
 

Technical Specifications

Item # 15R468
Mfr. Model # 360-17
UNSPSC #31201501
Catalog Page 1387
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Rubber
Tape Thickness 17.00 mil
Tape Width 72mm
Tape Length 31m
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. 20 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 200 oz./in.
Series 360
Standards UL 723

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms