Check Availability
  • POLYCO 

    Embossed Barrier Gown, L, 48 In. L, PK15

  • Item # 12Z610
  • Mfr. Model # 11502
Embossed Barrier Gown, L, 48 In. L, PK15 Embossed Barrier Gown,L,48 In. L,PK15 Embossed Barrier Gown,L,48 In. L,PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable, polyethylene barrier gown is a 1-pc. pullover style with vented neck, open back, and die-cut tiebacks. Full-length sleeves with a thumb loop extension. Sealed shoulder seams.
Show More Close
 

Technical Specifications

Item # 12Z610
Mfr. Model # 11502
UNSPSC #42131504
Catalog Page 1734
Shipping Weight 1.82 lbs
Country of Origin USA *
Item Embossed Barrier Gown
Size L
Length 48"
Width 40"
Material Polyethylene
Color White
Closure Type Ties
Seam Style Heat Sealed
Thickness 1 mil
Standards Bloodborne Pathogen 29CFR Part 1910.1030, ASTM F 1670, ASTM F1671
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In