Check Availability
  • POLYCO 

    Chemical Resistant Bib Apron, Yellow, 55" Length, 35" Width, VR (Polyolefin)/Nylon Material, PK 100

  • Item # 12Y504
  • Mfr. Model # 45504
Chemical Resistant Bib Apron, Yellow, 55" Length, 35" Width, VR (Polyolefin)/Nylon Material, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y504
Mfr. Model # 45504
UNSPSC #46181501
Shipping Weight 23.7 lbs
Country of Origin USA *
Item Chemical Resistant Bib Apron
Material VR (Polyolefin)/Nylon
Apron Primary Material VR (Polyolefin)
Resistant To Hydrochloric, Industrial Concentrations of Hydrofluoric, Nitric Acids, Sulfuric
Length 55"
Width 35"
Standards FDA 21CFR175.30
Seam Style Sealed
Thickness 4 mil
Size 35" x 55"
Apron Waist Closure Type Ties
Apron Neck Closure Type Bound
Number of Pockets 0
Grommet Type Plastic
Series VR(R)
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions