Check Availability
Chemical Resistant Bib Apron, Blue, 55" Length, 35" Width, VR (Polyolefin)/Nylon Material, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y503
Mfr. Model # 45500
UNSPSC #46181501
Shipping Weight 29.55 lbs
Country of Origin USA *
Item Chemical Resistant Bib Apron
Material VR (Polyolefin)/Nylon
Apron Primary Material VR (Polyolefin)
Resistant To Hydrochloric, Industrial Concentrations of Hydrofluoric, Nitric Acids, Sulfuric
Length 55"
Width 35"
Standards FDA 21CFR175.30
Seam Style Sealed
Thickness 4 mil
Size 35" x 55"
Apron Waist Closure Type Ties
Apron Neck Closure Type Bound
Number of Pockets 0
Grommet Type Plastic
Series VR(R)
Color Blue
* This product's country of origin is subject to change

Welcome Sign In