Check Availability
  • POLY-PLANAR 

    Speaker Rear Cover, 5in. to 7in. Speakers

  • Item # 39DP08
  • Mfr. Model # SBC-2
Speaker Rear Cover, 5in. to 7in. Speakers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DP08
Mfr. Model # SBC-2
UNSPSC #52161512
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Speaker Rear Cover
Size 8-1/2"
For Use With 5" to 7" Speakers
Color White
* This product's country of origin is subject to change

Compliance and Restrictions