Check Availability
  • POLAR TECH 

    Dry Ice Transport Cooler, 5 cu. ft., Blue Plastic

  • Item # 12G120
  • Mfr. Model # TC05
Dry Ice Transport Cooler, 5 cu. ft., Blue Plastic
Qty
  • Web Price
    $566.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a fiberglass-free interior, this high-impact plastic cooler has double walls filled with polyurethane foam to provide low sublimation rates. It's durable for short- or long-term storage.
Show More Close
 

Technical Specifications

Item # 12G120
Mfr. Model # TC05
UNSPSC #41104105
Catalog Page 1402
Shipping Weight 59.9 lbs
Country of Origin USA *
Item Dry Ice Transport Cooler
Capacity 5 cu. ft.
Color Blue
Overall Height 37"
Overall Length 30"
Overall Width 18"
Material Plastic
Inside Height 29"
Inside Length 24"
Inside Width 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms