Check Availability
  • POLAR TECH 

    8 oz. Freezer Pack, 6-1/2"W x 4"L, White/Blue

  • Item # 4YRJ3
  • Mfr. Model # IB 8
8 oz. Freezer Pack, 6-1/2"W x 4"L, White/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring nontoxic refrigerants, these hermetically sealed, leakproof freeze packs can stay cold for days. They keep perishables and pharmaceuticals refrigerated during shipping.
Show More Close
 

Technical Specifications

Item # 4YRJ3
Mfr. Model # IB 8
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 9.18 lbs
Country of Origin USA *
Item Freezer Pack
Material Viscous Gel Refrigerant
Color White/Blue
Length 4"
Width 6-1/2"
Weight 8 oz.
Features Leakproof And Long Lasting, Non Toxic And Hermetically Sealed, Great For Shipping Perishables, FDA Approved For Food And Medicine Preservation, Keeps Foods And Medications Cold For Hours
* This product's country of origin is subject to change

Welcome Sign In