Check Availability
  • POLAR TECH 

    7.5 oz. Freezer Pack, 2"W x 4-1/2"L, White/Blue

  • Item # 4YRJ9
  • Mfr. Model # RB 7
7.5 oz. Freezer Pack, 2"W x 4-1/2"L, White/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring nontoxic refrigerants, these hermetically sealed, leakproof freeze packs can stay cold for days. They keep perishables and pharmaceuticals refrigerated during shipping.
Show More Close
 

Technical Specifications

Item # 4YRJ9
Mfr. Model # RB 7
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 5.88 lbs
Country of Origin USA *
Item Freezer Pack
Material Foam Refrigerant Impregnated With Aqueous Solution
Color White/Blue
Length 4-1/2"
Width 2"
Weight 7.5 oz.
Features Use with Thermochill Shipping Boxes
* This product's country of origin is subject to change

Alternate Search Terms