Check Availability
  • POLAR TECH 

    48 oz. Freezer Pack, 8"W x 10-1/4"L, White

  • Item # 12F373
  • Mfr. Model # TP 48/MS
48 oz. Freezer Pack, 8"W x 10-1/4"L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F373
Mfr. Model # TP 48/MS
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 9.28 lbs
Country of Origin USA *
Item Freezer Pack
Material Viscous Gel Refrigerant
Color White
Length 10-1/4"
Width 8"
Weight 48 oz.
Features Moisture Safe
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms