Check Availability
  • POLAR TECH 

    32 oz. Freezer Pack, 6"W x 10"L, White

  • Item # 6TVL3
  • Mfr. Model # 1B 32
32 oz. Freezer Pack, 6"W x 10"L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These leakproof freeze packs feature hermetically sealed, nontoxic refrigerants which can stay cold for days.
Show More Close
 

Technical Specifications

Item # 6TVL3
Mfr. Model # 1B 32
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 18.77 lbs
Country of Origin USA *
Item Freezer Pack
Color White
Length 10"
Width 6"
Weight 32 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms