Check Availability
  • POLAR TECH 

    32 oz. Freezer Pack, 8"W x 8"L, White/Blue

  • Item # 4YRJ7
  • Mfr. Model # IB 31
32 oz. Freezer Pack, 8"W x 8"L, White/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring nontoxic refrigerants, these hermetically sealed, leakproof freeze packs can stay cold for days. They keep perishables and pharmaceuticals refrigerated during shipping.
Show More Close
 

Technical Specifications

Item # 4YRJ7
Mfr. Model # IB 31
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Freezer Pack
Material Viscous Gel Refrigerant
Color White/Blue
Length 8"
Width 8"
Weight 32 oz.
Features Leak Proof
* This product's country of origin is subject to change

Welcome Sign In