Check Availability
  • Shipping Cold Packs
  • POLAR TECH 

    Weight 32 oz., Freezer Pack, Length 10", Color White, PK 9

  • Item # 12F372
  • Mfr. Model # TP 32/MS
Weight 32 oz.,  Freezer Pack,  Length 10",  Color White,  PK 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F372
Mfr. Model # TP 32/MS
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 17.81 lbs
Country of Origin USA *
Item Freezer Pack
Material Viscous Gel Refrigerant
Color White
Length 10"
Width 6"
Weight 32 oz.
Features Moisture Safe
Thickness 1-1/2"
For Use With Keeping Perishable Products at a Constant and Desirable Cold Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms