Check Availability
  • POLAR TECH 

    12 oz. Freezer Pack, 6"W x 6"L, White

  • Item # 12F368
  • Mfr. Model # TP 12/MS
12 oz. Freezer Pack, 6"W x 6"L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F368
Mfr. Model # TP 12/MS
UNSPSC #48102106
Catalog Page 1402
Shipping Weight 9.45 lbs
Country of Origin USA *
Item Freezer Pack
Material Viscous Gel Refrigerant
Color White
Length 6"
Width 6"
Weight 12 oz.
Features Moisture Safe
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms