Check Availability
  • POLAR PLASTICS 

    50 ft. x 20 ft. Polyethylene Construction Film, Clear

  • Item # 21XR65
  • Mfr. Model # GRC2050
50 ft. x 20 ft. Polyethylene Construction Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a barrier for walls and floors and helps protect against vapors, dust containment, and other debris associated with painting applications. Use this construction film when you need to secure an enclosed area in industrial or residential environments.
Show More Close
 

Technical Specifications

Item # 21XR65
Mfr. Model # GRC2050
UNSPSC #46182006
Catalog Page 1100
Shipping Weight 22.3 lbs
Country of Origin USA *
Item Construction Film
Length 50 ft.
Width 20 ft.
Thickness 4 mil
Material Polyethylene
Color Clear
* This product's country of origin is subject to change

Welcome Sign In