Check Availability
  • POLAR PLASTICS 

    250 ft. x 9 ft. Polyethylene Construction Film, Clear

  • Item # 15J251
  • Mfr. Model # GC91
250 ft. x 9 ft. Polyethylene Construction Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J251
Mfr. Model # GC91
UNSPSC #13111204
Catalog Page 1100
Shipping Weight 13.6 lbs
Country of Origin USA *
Item Construction Film
Length 250 ft.
Width 9 ft.
Thickness 1 mil
Material Polyethylene
Color Clear
* This product's country of origin is subject to change

Welcome Sign In