Check Availability
  • POLAR PLASTICS 

    25 ft. x 8 ft. 4" Polyethylene Construction Film, Clear

  • Item # 21XR52
  • Mfr. Model # H84254
25 ft. x 8 ft. 4" Polyethylene Construction Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-strength polyethylene resin film.
Show More Close
 

Technical Specifications

Item # 21XR52
Mfr. Model # H84254
UNSPSC #46182006
Catalog Page 1100
Shipping Weight 3.82 lbs
Country of Origin USA *
Item Construction Film
Length 25 ft.
Width 8 ft. 4"
Thickness 4 mil
Material Polyethylene
Color Clear
* This product's country of origin is subject to change

Welcome Sign In