Check Availability
  • POLAR PLASTICS 

    25 ft. x 10 ft. Polyethylene Construction Film, Clear

  • Item # 15J252
  • Mfr. Model # GC1025
25 ft. x 10 ft. Polyethylene Construction Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J252
Mfr. Model # GC1025
UNSPSC #13111204
Catalog Page 1100
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Construction Film
Length 25 ft.
Width 10 ft.
Thickness 3 mil
Material Polyethylene
Color Clear
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In