Check Availability
  • POLAR PLASTICS 

    100 ft. x 8 ft. 4" Polyethylene Construction Film, Black

  • Item # 21XR53
  • Mfr. Model # B844
100 ft. x 8 ft. 4" Polyethylene Construction Film, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a barrier for walls and floors and helps protect against vapors, dust containment, and other debris associated with painting applications. Use this construction film when you need to secure an enclosed area in industrial or residential environments.
Show More Close
 

Technical Specifications

Item # 21XR53
Mfr. Model # B844
UNSPSC #46182006
Catalog Page 1100
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Construction Film
Length 100 ft.
Width 8 ft. 4"
Thickness 4 mil
Material Polyethylene
Color Black
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms