Check Availability
  • POLAR PLASTICS 

    100 ft. x 8 ft. 4" Polyethylene Construction Film, Clear

  • Item # 15J263
  • Mfr. Model # C846
100 ft. x 8 ft. 4" Polyethylene Construction Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J263
Mfr. Model # C846
UNSPSC #13111204
Catalog Page 1100
Shipping Weight 23.5 lbs
Country of Origin USA *
Item Construction Film
Length 100 ft.
Width 8 ft. 4"
Thickness 6 mil
Material Polyethylene
Color Clear
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In