Check Availability
  • POLAR PLASTICS 

    100 ft. x 20 ft. Polyethylene Construction Film, Black

  • Item # 4JX86
  • Mfr. Model # B206
100 ft. x 20 ft. Polyethylene Construction Film, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JX86
Mfr. Model # B206
UNSPSC #24141506
Catalog Page 1100
Shipping Weight 59.6 lbs
Country of Origin USA *
Item Construction Film
Length 100 ft.
Width 20 ft.
Thickness 6 mil
Material Polyethylene
Color Black
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In