Check Availability
  • POLAR PLASTICS 

    100 ft. x 12 ft. Polyethylene Construction Film, Clear

  • Item # 15J257
  • Mfr. Model # C123
100 ft. x 12 ft. Polyethylene Construction Film, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J257
Mfr. Model # C123
UNSPSC #13111204
Catalog Page 1100
Shipping Weight 17.9 lbs
Country of Origin USA *
Item Construction Film
Length 100 ft.
Width 12 ft.
Thickness 3 mil
Material Polyethylene
Color Clear
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In