Check Availability
  • POLAR PLASTICS 

    100 ft. x 10 ft. Polyethylene Construction Film, White

  • Item # 6FLZ6
  • Mfr. Model # GW104
100 ft. x 10 ft. Polyethylene Construction Film, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FLZ6
Mfr. Model # GW104
UNSPSC #24141502
Catalog Page 1100
Shipping Weight 20.2 lbs
Country of Origin USA *
Item Construction Film
Length 100 ft.
Width 10 ft.
Thickness 4 mil
Material Polyethylene
Color White
* This product's country of origin is subject to change

Welcome Sign In