Check Availability
  • POLAR PLASTICS 

    100 ft. x 10 ft. Polyethylene Construction Film, Black

  • Item # 6FLZ4
  • Mfr. Model # GB104
100 ft. x 10 ft. Polyethylene Construction Film, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FLZ4
Mfr. Model # GB104
UNSPSC #24141502
Catalog Page 1100
Shipping Weight 20.2 lbs
Country of Origin USA *
Item Construction Film
Length 100 ft.
Width 10 ft.
Thickness 4 mil
Material Polyethylene
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms