Check Availability
  • POLAR 

    Antifreeze Coolant, 55 gal., Plastic Container, Dilution Ratio : 50/50, 0° Freezing Point (F)

  • Item # 43Y928
  • Mfr. Model # PO01AFD5
Antifreeze Coolant, 55 gal., Plastic Container, Dilution Ratio : 50/50, 0° Freezing Point (F)
Qty
  • Web Price
    $869.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ethylene glycol based formula protects all metals, including aluminum, against damaging rust and corrosion. Works well with automobiles, diesel engines, and heavy-duty equipment. Meets heavy-duty standards for low silicate antifreeze.
Show More Close
 

Technical Specifications

Item # 43Y928
Mfr. Model # PO01AFD5
UNSPSC #25174004
Shipping Weight 541.0 lbs
Country of Origin USA *
Item Antifreeze Coolant
Size 55 gal.
Color Green
Container Type Plastic Container
Appearance Liquid
pH 10.5 to 11.0
Dilution Ratio 50/50
Boiling Point (F) 339348F
Freezing Point (F) 0 Degrees
Flash Point (F) 247 Degrees
Specific Gravity 1.12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms