Check Availability
  • PODLIGHT 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Yellow

  • Item # 3JYT9
  • Mfr. Model # 3005
  • (2)
LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Yellow Rechargeable Hand Lamp,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3JYT9
Mfr. Model # 3005
UNSPSC #25172901
Shipping Weight 2.8 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 12VDC or 120VAC
Cord Length Cordless
Lumens 200
Color Black/Yellow
Length 14-1/2"
Housing Material Nylon
Handle Straight
Housing Dia. 2"
Lens Material Polycarbonate
Rechargeable Yes
Includes Magnetic Holder, Oversize Hanging Hook, 110v Charger, 12v Charger, Desktop Charging Station
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.