Check Availability
  • PNEUMADYNE INC 

    Quick Exhaust

  • Item # 14F303
  • Mfr. Model # C570501
Quick Exhaust
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features 6 exhaust holes on either side to help relieve large amounts of flow in minimal time.
Show More Close
 

Technical Specifications

Item # 14F303
Mfr. Model # C570501
UNSPSC #40141638
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Quick Exhaust
Port Size (In.) 1/8
Coefficient of Volume .2
Max. Operating PSI 125
Max. Temp. Range (F) -20 to 160
Length (In.) 1.54
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In