Check Availability
  • PNEUMADYNE INC 

    4-3/4" x 1" x 1" Stainless Steel Manifold

  • Item # 2KHL4
  • Mfr. Model # M10-125-6-SS
4-3/4" x 1" x 1" Stainless Steel Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal as a convenient junction point for lower pressure applications using air, water, or other compatible media, this PNEUMADYNE INC manifold is easy to install. Just thread fittings into the ports to produce an organized method of supplying multiple lines from a single source. Stainless steel construction helps resist corrosion. Model comes with 2 sets of mounting holes to ease installation.
Show More Close
 

Technical Specifications

Item # 2KHL4
Mfr. Model # M10-125-6-SS
UNSPSC #40141720
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Stainless Steel
Number of Inlets 2
Number of Outlets 6
Inlet Size 1/4"
Outlet Size 1/8"
Overall Length 4-3/4"
Overall Width 1"
Overall Height 1"
Fitting Connection Type NPT
Max. Pressure 3500 psi
Mounting Hole Size 0.17"
Temp. Range -100 Degrees to 500 Degrees F
Standards NSF 61
* This product's country of origin is subject to change

Compliance and Restrictions