Check Availability
  • PNEUMADYNE INC 

    4-3/4" x 1" x 1" Brass Manifold

  • Item # 2KHN5
  • Mfr. Model # M10-125-6-BRS
4-3/4" x 1" x 1" Brass Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PNEUMADYNE metal manifold features a simple tube run design and layout that reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs.

• Convenient junction point
• Multiple branches
• Ideal for use with air, water, and hydraulic oils
Show More Close
 

Technical Specifications

Item # 2KHN5
Mfr. Model # M10-125-6-BRS
UNSPSC #40141720
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Brass
Number of Inlets 2
Number of Outlets 6
Inlet Size 1/4"
Outlet Size 1/8"
Overall Length 4-3/4"
Overall Width 1"
Overall Height 1"
Fitting Connection Type NPT
Max. Pressure 2000 psi
Mounting Hole Size 0.17"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.