Check Availability
  • PNEUMADYNE INC 

    3-1/4" x 1" x 1" Black Anodized Aluminum Manifold, 90°

  • Item # 2KHA3
  • Mfr. Model # M10-125-4-90
3-1/4" x 1" x 1" Black Anodized Aluminum Manifold, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Anodized Aluminum Manifolds with 90° Ports

• Max. pressure: 1000 psi Temp. range: -10° to 200°F
90° port orientation allows manifolds to be configured and mounted in difficult applications. FNPT connections.
Show More Close
 

Technical Specifications

Item # 2KHA3
Mfr. Model # M10-125-4-90
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Manifold, 90 Degrees
Pipe Fitting Material Black Anodized Aluminum
Number of Inlets 2
Number of Outlets 4
Inlet Size 1/4"
Outlet Size 1/8"
Overall Length 3-1/4"
Overall Width 1"
Overall Height 1"
Fitting Connection Type NPT
Max. Pressure 1000 psi
Mounting Hole Size 0.17"
Temp. Range -10 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms