Check Availability
  • PNEUMADYNE INC 

    3.03"L Aluminum / Brass 3-Way, 3 Position, NPT Toggle Valve with Detented Metal Toggle Handle

  • Item # 14F297
  • Mfr. Model # C042501
3.03"L Aluminum / Brass 3-Way, 3 Position, NPT Toggle Valve with Detented Metal Toggle Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dual-function design has 2 valves in 1 body with a common input and common exhaust.
Show More Close
 

Technical Specifications

Item # 14F297
Mfr. Model # C042501
UNSPSC #40141638
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Toggle Valve
Valve Design 3-Way, 3 Position
Body Material Aluminum / Brass
Connection Type NPT
Pipe Size 1/8
Max. Pressure 125 psi
CFM @ 75 PSI 50.0
Temp. Range -20 Degrees to 160 Degrees F
Coefficient of Volume .47
Handle Type Detented Metal Toggle
Overall Length 3.03"
Seal Material Buna-N
Seat Material Buna-N
Stem Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms