Check Availability
  • PNEUMADYNE INC 

    2.1"L Aluminum / Brass 3-Way, FNPT Toggle Valve with Spring Return Toggle Handle

  • Item # 14F284
  • Mfr. Model # C040103
2.1"L Aluminum / Brass 3-Way, FNPT Toggle Valve with Spring Return Toggle Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact size with single-stem design.
Show More Close
 

Technical Specifications

Item # 14F284
Mfr. Model # C040103
UNSPSC #40141638
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Toggle Valve
Valve Design 3-Way
Valve Configuration Normally Closed
Body Material Aluminum / Brass
Connection Type FNPT
Pipe Size 1/8
Max. Pressure 125 psi
CFM @ 75 PSI 33.0
Temp. Range -20 Degrees to 160 Degrees F
Coefficient of Volume .42
Handle Type Spring Return Toggle
Overall Length 2.1"
Seal Material Buna-N
Seat Material Buna-N
Stem Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms