Check Availability
  • PNEUMADYNE INC 

    2-1/8" x 1-1/4" x 1-1/4" Stainless Steel Manifold

  • Item # 2KHL7
  • Mfr. Model # M20-250-2-SS
2-1/8" x 1-1/4" x 1-1/4" Stainless Steel Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PNEUMADYNE metal manifold features a simple tube run design and layout that reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs.

• Stainless steel construction resists corrosion
• Ideal for use with air, water, and hydraulic oils
Show More Close
 

Technical Specifications

Item # 2KHL7
Mfr. Model # M20-250-2-SS
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Stainless Steel
Number of Inlets 2
Number of Outlets 2
Inlet Size 3/8"
Outlet Size 1/4"
Overall Length 2-1/8"
Overall Width 1-1/4"
Overall Height 1-1/4"
Fitting Connection Type NPT
Max. Pressure 3500 psi
Mounting Hole Size 0.20"
Temp. Range -100 Degrees to 500 Degrees F
Standards NSF 61
* This product's country of origin is subject to change

Compliance and Restrictions