Check Availability
  • PNEUMADYNE INC 

    2-1/8" x 1-1/4" x 1-1/4" Natural Polypropylene Manifold

  • Item # 2KHK6
  • Mfr. Model # M20-250-2-PPN
2-1/8" x 1-1/4" x 1-1/4" Natural Polypropylene Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal as a convenient junction point for lower pressure applications using air, water, or other compatible media, this PNEUMADYNE INC manifold is easy for you to install. Just thread fittings into the ports to produce an orderly method of supplying multiple lines from a single source. Model comes with a convenient junction point and 2 input ports.
Show More Close
 

Technical Specifications

Item # 2KHK6
Mfr. Model # M20-250-2-PPN
UNSPSC #40141720
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Natural Polypropylene
Number of Inlets 2
Number of Outlets 2
Inlet Size 3/8"
Outlet Size 1/4"
Overall Length 2-1/8"
Overall Width 1-1/4"
Overall Height 1-1/4"
Fitting Connection Type NPT
Max. Pressure 150 psi
Mounting Hole Size 0.20"
Temp. Range 32 Degrees to 230 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions