Check Availability
2-1/8" x 1-1/4" x 1-1/4" Black Anodized Aluminum Manifold
  • PNEUMADYNE INC 

    2-1/8" x 1-1/4" x 1-1/4" Black Anodized Aluminum Manifold

  • Item # 2KHA7
  • Mfr. Model # M20-250-2
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Black Anodized Aluminum

• Max. pressure: 1000 psi Temp. range: -10° to 200°F Use with air, water, natural gas, hydraulic oils, and gasoline
Metal and Plastic Manifolds
Simple tube run design and layout reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs. FNPT connections.
Show More Close
 

Technical Specifications

Item # 2KHA7
Mfr. Model # M20-250-2
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Black Anodized Aluminum
Number of Inlets 2
Number of Outlets 2
Inlet Size 3/8"
Outlet Size 1/4"
Overall Length 2-1/8"
Overall Width 1-1/4"
Overall Height 1-1/4"
Fitting Connection Type NPT
Max. Pressure 1000 psi
Mounting Hole Size 0.20"
Temp. Range -10 Degrees to 200 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms