Check Availability
  • PNEUMADYNE INC 

    15" x 2-1/4" x 2-1/4" Aluminum Manifold, 90°

  • Item # 49AV87
  • Mfr. Model # M40-750-5-90
15" x 2-1/4" x 2-1/4" Aluminum Manifold, 90°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily distribute gases or fluids to several lines in a system by installing this PNEUMADYNE INC manifold. Model is easy for you to install—just thread fittings into the ports to produce an orderly method of supply from a single source. Manifold features a 90° ported configuration for plumbing convenience. Model comes with 2 sets of mounting holes to ease installation.
Show More Close
 

Technical Specifications

Item # 49AV87
Mfr. Model # M40-750-5-90
UNSPSC #27131601
Catalog Page 2853
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Manifold, 90 Degrees
Pipe Fitting Material Aluminum
Number of Inlets 2
Number of Outlets 10
Inlet Size 1"
Outlet Size 3/4"
Overall Length 15"
Overall Width 2-1/4"
Overall Height 2-1/4"
Fitting Connection Type NPT
Max. Pressure 3000 psi
Mounting Hole Size 0.26"
Temp. Range -10 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Show More Close