Check Availability
  • PNEUMADYNE INC 

    14-1/4" x 2-1/4" x 2-1/4" Aluminum Manifold

  • Item # 49AV67
  • Mfr. Model # M40-500-6
14-1/4" x 2-1/4" x 2-1/4" Aluminum Manifold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal as a convenient junction point for lower pressure applications using air, water, or other compatible media, this PNEUMADYNE INC manifold is easy to install. Just thread fittings into the ports to produce an orderly method of supplying multiple lines from a single source. Model comes with 2 sets of mounting holes to ease installation.
Show More Close
 

Technical Specifications

Item # 49AV67
Mfr. Model # M40-500-6
UNSPSC #27131601
Catalog Page 2853
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Aluminum
Number of Inlets 2
Number of Outlets 6
Inlet Size 1"
Outlet Size 1/2"
Overall Length 14-1/4"
Overall Width 2-1/4"
Overall Height 2-1/4"
Fitting Connection Type NPT
Max. Pressure 3000 psi
Mounting Hole Size 0.26"
Temp. Range -10 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).