This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PNEUMADYNE INC 

    10-3/4" x 1-1/2" x 1-1/2" Nickel Plated Aluminum Manifold

  • Item # 2KHH1
  • Mfr. Model # M30-375-10NP
10-3/4" x 1-1/2" x 1-1/2" Nickel Plated Aluminum Manifold

See alternate products available online.

Product Details

This PNEUMADYNE metal manifold features a simple tube run design and layout that reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs. Ideal for use with air, water, and hydraulic oils.

• Multiple branches
• Versatile mounting
Show More Close
 

Technical Specifications

Item # 2KHH1
Mfr. Model # M30-375-10NP
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Manifold
Pipe Fitting Material Nickel Plated Aluminum
Number of Inlets 2
Number of Outlets 10
Inlet Size 1/2"
Outlet Size 3/8"
Overall Length 10-3/4"
Overall Width 1-1/2"
Overall Height 1-1/2"
Fitting Connection Type NPT
Max. Pressure 1000 psi
Mounting Hole Size 0.20"
Temp. Range -10 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms