Check Availability
  • PNEUMADYNE INC 

    1/8" Manual Air Control Valve with 5-Way, 2-Position Air Valve Type

  • Item # 14F272
  • Mfr. Model # AM45-1/8-SR
1/8" Manual Air Control Valve with 5-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This manual air control valve by Pneumadyne has a higher flow rate and a balanced spool to allow use of threaded exhaust ports to direct and capture exhaust flow. Valve can be panel or surface mounted. Operating pressure: 125 psi.
Show More Close
 

Technical Specifications

Item # 14F272
Mfr. Model # AM45-1/8-SR
UNSPSC #40141609
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Valve Port Size 1/8"
Connection NPT
Valve Actuator / Return Button / Spring
Max. CFM - Valves 28.00
Valve Max. Pressure Rating 125 psi
Valve Temp. Range -20 Degrees to 160 Degrees F
Center Position Open
Coefficient of Volume 0.4
Body Material Aluminum
Overall Length 2-1/2"
Overall Height 1-1/4"
Overall Width 1/2"
Series 45
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions